Check Availability
  • SOLBERG 

    180 lb. Silencer Frame; HP Range: 10 to 30

  • Item # 45FE44
  • Mfr. Model # BBF0001005
180 lb. Silencer Frame; HP Range: 10 to 30
Qty
  • Web Price
    $4,043.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FE44
Mfr. Model # BBF0001005
UNSPSC #27131609
Shipping Weight 203.0 lbs
Country of Origin USA *
Item Silencer Frame
Inlet Port Size 3"
Outlet Port Size 3"
CFM Rating 300
HP Range 10 to 30
Sheave Size @ 1800 RPM 5 HP, No Min. to 6.9" Max., 7.5 HP, No Min. to 8" Max., 10 HP, No Min. to 8" Max., 15 HP, No Min. to 8" Max., 20 HP, 5" Min. to 8" Max., 25 HP, 6.3" Min. to 8" Max., 30 HP, 7.5" Min. to 8" Max.
Sheave Size @ 3600 RPM Not Applicable
Relief Valve Port Size 2"
Material Carbon Steel
Finish Enamel
Overall Height 30"
Overall Width 32-1/4"
Overall Depth 38"
Weight 180 lb.
For Use With Mfr. No. 2EPT2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms