Check Availability
  • SOLBERG 

    15-3/4 In. High Flow Carbon Steel Regenerative Blower Silencers

  • Item # 4FY62
  • Mfr. Model # SLCR-200
15-3/4 In. High Flow Carbon Steel Regenerative Blower Silencers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Inlet/Discharge Silencer reduces noise levels by 5dBA. Can be used on inlet and outlet side and in the pressure relief valve circuit.
Show More Close
 

Technical Specifications

Item # 4FY62
Mfr. Model # SLCR-200
UNSPSC #27131609
Catalog Page 2582
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Regenerative Blower Silencers
Inlet/Outlet (In.) 2 (F)NPT
Decibel Reduction 5
Max. Temp. (F) 212
Construction High Flow Carbon Steel
Length (In.) 15-3/4
Dia. (In.) 3-1/2
Application For Inlet Side, Outlet Side, or Pressure Relief Valve Circuit
Features Field Installable
For Use with Blower No. VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD6, VFD6D
* This product's country of origin is subject to change

Compliance and Restrictions