Check Availability
  • SOLBERG 

    14.7 psi Pneumatic Oil Filter

  • Item # 3TLJ1
  • Mfr. Model # HDL-PSG476-800F
14.7 psi   Pneumatic Oil Filter
Qty
  • Web Price
    $5,159.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Exhaust filter traps oil fog, mist, or smoke from discharge of oil-flooded vacuum pump and returns oil to pump before oil mist contaminates the work environment. Features a large oil holding capacity.

• Manual drain recirculates oil back to pump
• 0.3-micron, multilayered glass media replacement element
Show More Close
 

Technical Specifications

Item # 3TLJ1
Mfr. Model # HDL-PSG476-800F
UNSPSC #40161511
Catalog Page 2582
Shipping Weight 205.0 lbs
Country of Origin USA *
Item - Air Filters Oil Removal Filter
For Removal Of Oil Aerosols, Particles, Water
Filter Rating - Air Treatment 0.3 micron
Connection Size - Air Treatment 8" Flange
Max. Incoming Pressure - Air Treatment 14.7 psi
Max. Flow - Air Treatment 1800 cfm
Bowl Material - Air Treatment Steel
Size - Air Treatment Subcompact
Max. Temp. 68 Degrees to 180 Degrees F
Drain Port Size 8" Flange
Drain Type Manual
Housing Material Carbon Steel
Overall Height 38.81"
Overall Width 21"
* This product's country of origin is subject to change

Compliance and Restrictions