Check Availability
  • SOLBERG 

    14.7 psi Pneumatic Oil Filter

  • Item # 3TLH9
  • Mfr. Model # HDL-PSG474/2-600
14.7 psi   Pneumatic Oil Filter
Qty
  • Web Price
    $2,828.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Exhaust filter traps oil fog, mist, or smoke from discharge of oil-flooded vacuum pump and returns oil to pump before oil mist contaminates the work environment. Features a large oil holding capacity.

• Manual drain recirculates oil back to pump
• 0.3-micron, multilayered glass media replacement element
Show More Close
 

Technical Specifications

Item # 3TLH9
Mfr. Model # HDL-PSG474/2-600
UNSPSC #40161511
Catalog Page 2582
Shipping Weight 125.0 lbs
Country of Origin USA *
Item - Air Filters Oil Removal Filter
For Removal Of Oil Aerosols, Particles, Water
Filter Rating - Air Treatment 0.3 micron
Connection Size - Air Treatment 6" NPT
Max. Incoming Pressure - Air Treatment 14.7 psi
Max. Flow - Air Treatment 1100 cfm
Bowl Material - Air Treatment Steel
Size - Air Treatment Subcompact
Max. Temp. 68 Degrees to 180 Degrees F
Drain Port Size 6" MNPT
Drain Type Manual
Housing Material Carbon Steel
Overall Height 39.18"
Overall Width 18.5"
* This product's country of origin is subject to change

Compliance and Restrictions