Check Availability
  • SOLBERG 

    14.7 psi Subcompact Oil Removal Filter

  • Item # 3TLH6
  • Mfr. Model # HDL-PSG344/2-300
14.7 psi Subcompact Oil Removal Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Exhaust filter traps oil fog, mist, or smoke from discharge of oil-flooded vacuum pump and returns oil to pump before oil mist contaminates the work environment. Features a large oil holding capacity.

• Manual drain recirculates oil back to pump
• 0.3-micron, multilayered glass media replacement element
Show More Close
 

Technical Specifications

Item # 3TLH6
Mfr. Model # HDL-PSG344/2-300
UNSPSC #40161511
Catalog Page 2582
Shipping Weight 64.95 lbs
Country of Origin USA *
Item - Air Filters Oil Removal Filter
For Removal Of Oil Aerosols, Particles, Water
Filter Rating - Air Treatment 0.3 micron
Connection Size - Air Treatment 3" NPT
Max. Incoming Pressure - Air Treatment 14.7 psi
Max. Flow - Air Treatment 300 cfm
Bowl Material - Air Treatment Steel
Size - Air Treatment Subcompact
Max. Temp. 68 Degrees to 180 Degrees F
Drain Port Size 3" MNPT
Drain Type Manual
Housing Material Carbon Steel
Overall Height 31.12"
Overall Width 14"
* This product's country of origin is subject to change

Compliance and Restrictions