Check Availability
  • SOLBERG 

    130 lb. Silencer Frame; HP Range: 3 to 15

  • Item # 45FE41
  • Mfr. Model # BBF0001002
130 lb. Silencer Frame; HP Range: 3 to 15
Qty
  • Web Price
    $2,670.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FE41
Mfr. Model # BBF0001002
UNSPSC #27131609
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Silencer Frame
Inlet Port Size 2"
Outlet Port Size 2"
CFM Rating 135
HP Range 3 to 15
Sheave Size @ 1800 RPM 2 HP, No Min. to 4" Max., 3 HP, No Min. to 4.75" Max., 5 HP, No Min. to 4.75" Max.
Sheave Size @ 3600 RPM Not Applicable
Relief Valve Port Size 2"
Material Carbon Steel
Finish Enamel
Overall Height 24"
Overall Width 28-1/4"
Overall Depth 30"
Weight 130 lb.
For Use With Mfr. No. 2EPP4
* This product's country of origin is subject to change

Compliance and Restrictions