Check Availability
  • SOLARTECH POWER 

    72-Cell Polycrystalline Solar Panel, 35.2VDC, 3.98A

  • Item # 26KH66
  • Mfr. Model # SPM140P-SWP-FN
72-Cell Polycrystalline Solar Panel, 35.2VDC, 3.98A
Qty
  • Web Price
    $536.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industry-grade panel is designed with high efficiency polycrystalline solar cells that provide high output per module. Features (EVA) with TPT to cushion solar cells within the laminate and ensures the operating characteristics of the solar cells under different climate conditions. Also features rigid anodized aluminum frames and low iron-tempered glass. Grounding points on all 4 corners are easily accessible for fast installation. Proven junction box technology.
Show More Close
 

Technical Specifications

Item # 26KH66
Mfr. Model # SPM140P-SWP-FN
UNSPSC #60104701
Shipping Weight 31.9 lbs
Country of Origin Vietnam *
Item Solar Panel
Cell Type Polycrystalline
Nominal Output Power 140W
Number of Cells 72
Panel Max. Power Point Voltage 35.2VDC
Panel Max. Power Point Current 3.98A
Power Tolerance -5% to +5%
Open Circuit Voltage 42.8VDC
Short Circuit Current 4.30A
Max. System Voltage 1000VDC (TUV)/600VDC (UL)
Cable Length 3 ft.
Connector MC4
Frame Yes
Operating Temp. Range -40 Degrees to 185 Degrees F
Height 57-11/16"
Width 26"
Depth 1-31/32"
Standards UL 1703, ETL C1D2
Green Environmental Attribute Renewable Energy Source
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close