Check Availability
  • SOLARTECH POWER 

    72-Cell Polycrystalline Solar Panel, 35.0VDC, 2.59A

  • Item # 26KH60
  • Mfr. Model # SPM090-WP-N
72-Cell Polycrystalline Solar Panel, 35.0VDC, 2.59A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industry-grade panel is designed with high efficiency polycrystalline solar cells that provide high output per module. Features (EVA) with TPT to cushion solar cells within the laminate and ensures the operating characteristics of the solar cells under different climate conditions. Also features rigid anodized aluminum frames and low iron-tempered glass. Grounding points on all 4 corners are easily accessible for fast installation. Proven junction box technology.
Show More Close
 

Technical Specifications

Item # 26KH60
Mfr. Model # SPM090-WP-N
UNSPSC #60104701
Shipping Weight 22.0 lbs
Country of Origin Vietnam *
Item Solar Panel
Cell Type Polycrystalline
Nominal Output Power 90W
Number of Cells 72
Panel Max. Power Point Voltage 35.0VDC
Panel Max. Power Point Current 2.59A
Power Tolerance -5% to +5%
Module Efficiency 13.4%
Open Circuit Voltage 42.6VDC
Short Circuit Current 2.59A
Max. System Voltage 1000VDC (TUV)/600VDC (UL)
Cable Length 3 ft.
Connector MC4
Frame Yes
Operating Temp. Range -40 Degrees to 185 Degrees F
Weight 19.80 lb.
Height 36-15/16"
Width 26-5/16"
Depth 1-3/8"
Standards UL 1703, ETL C1D2
Green Environmental Attribute Renewable Energy Source
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close