Check Availability
  • SOLARTECH POWER 

    36-Cell Polycrystalline Solar Panel, 17.1VDC, 0.29A

  • Item # 26KH35
  • Mfr. Model # SPM005P-D
36-Cell Polycrystalline Solar Panel, 17.1VDC, 0.29A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industry-grade panel is designed with high efficiency polycrystalline solar cells that provide high output per module. Features (EVA) with TPT to cushion solar cells within the laminate and ensures the operating characteristics of the solar cells under different climate conditions. Also features rigid anodized aluminum frames and low iron-tempered glass. Grounding points on all 4 corners are easily accessible for fast installation. Proven junction box technology.
Show More Close
 

Technical Specifications

Item # 26KH35
Mfr. Model # SPM005P-D
UNSPSC #60104701
Shipping Weight 2.6 lbs
Country of Origin Vietnam *
Item Solar Panel
Cell Type Polycrystalline
Nominal Output Power 5W
Number of Cells 36
Panel Max. Power Point Voltage 17.1VDC
Panel Max. Power Point Current 0.29A
Power Tolerance -5% to +5%
Module Efficiency 6.5%
Open Circuit Voltage 21.7VDC
Short Circuit Current 0.31A
Max. System Voltage 1000VDC (TUV)/600VDC (UL)
Cable Length 9 ft.
Connector Open End
Frame Yes
Operating Temp. Range -40 Degrees to 185 Degrees F
Weight 2.64 lb.
Height 13-3/4"
Width 8-13/16"
Depth 45/64"
Standards UL 1703, ETL C1D2
Green Environmental Attribute Renewable Energy Source
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close