Check Availability
  • SOLARTECH POWER 

    36-Cell Polycrystalline Solar Panel, 18.3VDC, 2.52A

  • Item # 26KH06
  • Mfr. Model # SPM045P-F
36-Cell Polycrystalline Solar Panel, 18.3VDC, 2.52A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Industry-grade panel is designed with high efficiency polycrystalline solar cells that provide high output per module. Features (EVA) with TPT to cushion solar cells within the laminate and ensures the operating characteristics of the solar cells under different climate conditions. Also features rigid anodized aluminum frames and low iron-tempered glass. Grounding points on all 4 corners are easily accessible for fast installation. Proven junction box technology.
Show More Close
 

Technical Specifications

Item # 26KH06
Mfr. Model # SPM045P-F
UNSPSC #60104701
Shipping Weight 13.01 lbs
Country of Origin Vietnam *
Item Solar Panel
Cell Type Polycrystalline
Nominal Output Power 45W
Number of Cells 36
Panel Max. Power Point Voltage 18.3VDC
Panel Max. Power Point Current 2.52A
Power Tolerance -5% to +5%
Module Efficiency 13.1%
Open Circuit Voltage 22.2VDC
Short Circuit Current 2.69A
Max. System Voltage 1000VDC (TUV)/600VDC (UL)
Cable Length No Cable
Connector Drop In
Frame Yes
Operating Temp. Range -40 Degrees to 185 Degrees F
Weight 11.00 lb.
Height 26-1/4"
Width 21-1/8"
Depth 1-3/8"
Standards UL 1703, ETL C1D2
Green Environmental Attribute Product Contributes to Providing Renewable Energy
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.