Check Availability
  • SOLARTECH POWER 

    36-Cell Polycrystalline Solar Panel, 17.2VDC, 1.17A

  • Item # 26KH03
  • Mfr. Model # SPM020P-F
36-Cell Polycrystalline Solar Panel, 17.2VDC, 1.17A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Industry-grade panel is designed with high efficiency polycrystalline solar cells that provide high output per module. Features (EVA) with TPT to cushion solar cells within the laminate and ensures the operating characteristics of the solar cells under different climate conditions. Also features rigid anodized aluminum frames and low iron-tempered glass. Grounding points on all 4 corners are easily accessible for fast installation. Proven junction box technology.
Show More Close
 

Technical Specifications

Item # 26KH03
Mfr. Model # SPM020P-F
UNSPSC #60104701
Shipping Weight 7.2 lbs
Country of Origin Vietnam *
Item Solar Panel
Cell Type Polycrystalline
Nominal Output Power 20W
Number of Cells 36
Panel Max. Power Point Voltage 17.2VDC
Panel Max. Power Point Current 1.17A
Power Tolerance -5% to +5%
Module Efficiency 10.0%
Open Circuit Voltage 21.7VDC
Short Circuit Current 1.25A
Max. System Voltage 1000VDC (TUV)/600VDC (UL)
Cable Length No Cable
Connector Open End
Frame Yes
Operating Temp. Range -40 Degrees to 185 Degrees F
Weight 8.80 lb.
Height 21-21/32"
Width 13-3/4"
Depth 1-3/8"
Standards UL 1703, ETL C1D2
Green Environmental Attribute Renewable Energy Source
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.