Check Availability
Alloy 6063 Aluminum Box Level, 48" Length, Nonmagnetic, Top Read: Yes
  • SOLA 

    Alloy 6063 Aluminum Box Level, 48" Length, Nonmagnetic, Top Read: Yes

  • Item # 24D649
  • Mfr. Model # BX48
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 24D649
Mfr. Model # BX48
UNSPSC #27111802
Shipping Weight 1.95 lbs
Country of Origin Austria *
Item Box Level
Frame Material Alloy 6063 Aluminum
Length 48"
Magnetic/Nonmagnetic Nonmagnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy Less Than or Equal To 0.5mm/M Standard, Less Than or Equal To 0.75mm/M Inverted
Vial Type Bubble
Vial Material Acrylic
Number of Magnets 0
Magnet Type None
Color Red
Features Powder Coated Finish

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms