Check Availability
  • SOLA 

    Alloy 6063 Aluminum Box Level, 72" Length, Nonmagnetic, Top Read: Yes

  • Item # 24D645
  • Mfr. Model # BR72
Alloy 6063 Aluminum Box Level, 72" Length, Nonmagnetic, Top Read: Yes
Qty
  • Web Price
    $146.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24D645
Mfr. Model # BR72
UNSPSC #27111802
Shipping Weight 3.65 lbs
Country of Origin Austria *
Item Box Level
Frame Material Alloy 6063 Aluminum
Length 72"
Magnetic/Nonmagnetic Nonmagnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy Less Than or Equal To 0.5mm/M
Vial Type Bubble
Vial Material Acrylic
Number of Magnets 0
Magnet Type None
Color Red
Features Powder Coated Finish
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms