Check Availability
Alloy 6063 Aluminum Box Level, 24" Length, Magnetic, Top Read: Yes
  • SOLA 

    Alloy 6063 Aluminum Box Level, 24" Length, Magnetic, Top Read: Yes

  • Item # 24D646
  • Mfr. Model # BRM24
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 24D646
Mfr. Model # BRM24
UNSPSC #27111802
Shipping Weight 1.65 lbs
Country of Origin Austria *
Item Box Level
Frame Material Alloy 6063 Aluminum
Length 24"
Magnetic/Nonmagnetic Magnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy Less Than or Equal To 0.5mm/M
Vial Type Bubble
Vial Material Acrylic
Number of Magnets 2
Magnet Type Ferrous
Color Red
Features Powder Coated Finish

* This product's country of origin is subject to change

Compliance and Restrictions