Check Availability
  • SNYDER INDUSTRIES 

    Insulated Bulk Container, Blue, 28"H x 40"L x 42"W, 1EA

  • Item # 20WT14
  • Mfr. Model # PB11HLC
Insulated Bulk Container, Blue, 28"H x 40"L x 42"W, 1EA
Qty
  • Web Price
    $1,088.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This SNYDER INDUSTRIES PolarĀ® dry ice ASM insulated bin is durable LLDPE construction with polyurethane foam insulation. Model has a hinged lid with a rubber latching system and four 6" casters (2 fixed, 2 swivel locking) to ease transport. Ideal for transporting temperature-sensitive items in catering, concessions, and vending applications. Bin can also be used for storing or transporting dry ice pellets and blocks.
Show More Close
 

Technical Specifications

Item # 20WT14
Mfr. Model # PB11HLC
UNSPSC #24112110
Shipping Weight 130.0 lbs
Country of Origin USA *
Bulk Container Item Insulated Bulk Container
Outside Length 40"
Outside Width 42"
Outside Height 28"
Inside Length 33"
Inside Width 21"
Inside Height 27"
Volume Capacity 11.0 cu. ft.
Load Capacity 2000 lb.
Material Linear Low Density Polyethylene
Color Blue
Finish HDPE
Fork Entry 2-Way Entry
Folded Length 40"
Folded Width 42"
Folded Height 28"
Standards FDA
Includes Lid, Tie Downs and Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including 1,4-Dioxane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms