Check Availability
  • SNYDER INDUSTRIES 

    500-gal. Closed Top Vertical Double Wall Storage Tank

  • Item # 6XVT5
  • Mfr. Model # 5780102N95705
500-gal. Closed Top Vertical Double Wall Storage Tank
Qty
  • Web Price
    $4,176.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Used Oil Collection Tank Systems
• Meet EPA 40 CFR 279.22
Unique double-wall design with black primary tank and yellow secondary containment tank that provides 120% of inner tank's capacity. Systems feature 12" lockable manway, debris strainer basket, and 2" top-draw quick-connect drain coupling. 100% recyclable polyethylene, maintenance-free construction. Vented, weather-resistant design enables indoor or outdoor use. Nos. 6XVT3 to 6XVT5 have forklift channels. All include tank level indicator.
Show More Close
 

Technical Specifications

Item # 6XVT5
Mfr. Model # 5780102N95705
UNSPSC #24111803
Shipping Weight 304.0 lbs
Country of Origin USA *
Item Storage Tank
Type Closed Top
Tank Style Vertical Double Wall
Tank (Gal.) 500
Dia. (In.) 53
Height (In.) 80-3/4
Tank Bottom Dia. (In.) 49
Fill Opening Dia. (In.) 12
Connection (In.) 2
Fitting Type Polyproylene
Wall Thickness (In.) 1/4 nominal
Tank (L) 1892
Max. Working Pressure (PSI) Atmospheric
Construction Material High Density Polyethylene
Max. Temp. (F) 100 Degrees
Agency Compliance CFR 40-279.22
Features Tank-In-A-Tank System Providing 120% Containment And Level Indicator
Manufacturers Warranty Length 3 yr.
Includes Level Guage
* This product's country of origin is subject to change

Compliance and Restrictions