Check Availability
  • SNYDER INDUSTRIES 

    440-gal. Closed Top Vertical Storage Tank

  • Item # 2ZRD2
  • Mfr. Model # 5770100N97207
440-gal. Closed Top Vertical Storage Tank
Qty
  • Web Price
    $2,200.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tank is UV-resistant and designed for storing, mixing, and transferring compatible liquids in industrial and manufacturing applications.
Show More Close
 

Technical Specifications

Item # 2ZRD2
Mfr. Model # 5770100N97207
UNSPSC #24111803
Catalog Page 2669
Shipping Weight 131.0 lbs
Country of Origin USA *
Item Storage Tank
Type Closed Top
Tank Style Vertical
Tank (Gal.) 440
Dia. (In.) 53
Height (In.) 69
Tank Bottom Dia. (In.) 48
Fill Opening Dia. (In.) 14
Connection (In.) 2
Fitting Type Bulkhead
Wall Thickness (In.) 3/16
Tank (L) 1666
Graduations (Gal.) 25
Graduations (L.) 95
Max. Working Pressure (PSI) Atmospheric
Construction Material High Density Linear Polyethylene
Max. Temp. (F) 130 Degrees
Features Molded-in Gallon/Liter Indicators
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Welcome Sign In