Check Availability
  • SNYDER INDUSTRIES 

    35-gal. Closed Top Vertical Storage Tank

  • Item # 2ZPZ8
  • Mfr. Model # 1000110N97206
35-gal. Closed Top Vertical Storage Tank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tank is UV-resistant and designed for storing, mixing, and transferring compatible liquids in industrial and manufacturing applications.
Show More Close
 

Technical Specifications

Item # 2ZPZ8
Mfr. Model # 1000110N97206
UNSPSC #24111803
Catalog Page 2669
Shipping Weight 18.37 lbs
Country of Origin USA *
Item Storage Tank
Type Closed Top
Tank Style Vertical
Tank (Gal.) 35
Dia. (In.) 22
Height (In.) 36
Tank Bottom Dia. (In.) 18
Fill Opening Dia. (In.) 6
Wall Thickness (In.) 3/16
Tank (L) 132
Graduations (Gal.) 5
Graduations (L.) 19
Max. Working Pressure (PSI) Atmospheric
Construction Material High Density Linear Polyethylene
Max. Temp. (F) 130 Degrees
Agency Compliance NSF and FDA
Features Molded-in Gallon/Liter Indicators
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Welcome Sign In