Check Availability
  • SNOWEX 

    Walk Behind Sweeper, 40 in.

  • Item # 20UG85
  • Mfr. Model # SS-4000
Walk Behind Sweeper, 40 in. Walk Behind Sweeper,40 in.
Qty
  • Web Price
    $4,665.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polar Tec tires and pneumatic support assures outstanding traction and 360° turnability on snow and icy terrain. Attach the included snow blade for dual sweeping/plowing capabilities. Locking differential feature helps keep you on a straight path. Control broom angle, pressure, and speed directly from the steering-mounted panel. Adjustable height allows comfortable use. Folds for storage.
Show More Close
 

Technical Specifications

Item # 20UG85
Mfr. Model # SS-4000
UNSPSC #47121612
Catalog Page 992
Shipping Weight 307.0 lbs
Country of Origin Germany *
Item Walk Behind Sweeper
Clearing Path 40"
Brush Dia. 16"
Engine Honda GXV Series 160cc
Adjustable Height Yes
Tires Polar Trec
Light No
* This product's country of origin is subject to change

Compliance and Restrictions