Check Availability
  • SNOWEX 

    Tailgate Spreader, 5.8 cu. ft. Capacity, Up to 30 ft. Spread Width, 2" Receiver Mount Type

  • Item # 49XE20
  • Mfr. Model # SP-575X-1
Tailgate Spreader, 5.8 cu. ft. Capacity, Up to 30 ft. Spread Width, 2" Receiver Mount Type
Qty
  • Web Price
    $1,704.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Snowex® Tailgate Pro™ Spreader comes with a 2" receiver mount for convenient attachment to a variety of vehicles. This spreader can cover up to 30 ft. of mateial.Has spinner motor transmission that draws electricity from the vehicle and powers up the spreader. 3" vertical high-flow auger allows you spread bagged rock salt and calcium flake consistently. Includes mounting hardware, fitted lid, electronic and power cables, and controller. For use with utility tractors, vehicles, tractors, and pick-up trucks.
Show More Close
 

Technical Specifications

Item # 49XE20
Mfr. Model # SP-575X-1
UNSPSC #21101804
Catalog Page 963
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Tailgate Spreader
For Use With Utility Tractors Vehicles, Pick-Ups, Tractors
Capacity 5.8 cu. ft.
Spread Width Up to 30 ft.
Mount Type 2" Receiver
Hopper Material Polyethylene
Frame Powder Coated Steel
Height 35"
Width 38"
Depth 20.5"
Auger Type Vertical Flow
Spinner Size 10"
Spinner Type Nylon-Glass Reinforced Resin
Includes Mounting Hardware, Fitted Lid, Electronic and Power Cables, Controller
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms