Check Availability
  • SNAPPER 

    Walk Behind Mower, 190cc, Push

  • Item # 33RW84
  • Mfr. Model # 7800979
Walk Behind Mower, 190cc, Push
Qty
  • Web Price
    $632.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Tough, high-performance mower is built to provide you with years of reliable service, with an easy-start Briggs & Stratton Professional Series engine and rugged 14-ga. steel deck. The adjustable cutting height helps you keep grass beautiful and healthy, and a 3-in-1 cutting system lets you easily change from mulch to bag to side-discharge.
Show More Close
 

Technical Specifications

Item # 33RW84
Mfr. Model # 7800979
UNSPSC #27112014
Catalog Page 986
Shipping Weight 87.0 lbs
Country of Origin USA *
Item Walk Behind Mower
Drive Type Push
Cutting Width 21"
Displacement 190cc
Discharge Mulch, Side or Bag
Cutting Height 1-1/4" to 4"
Engine Briggs and Stratton
Fuel Tank Capacity 0.3 gal.
Handle Fixed
Front Wheel Dia. 8"
Front Wheel Width 2"
Rear Wheel Dia. 10"
Rear Wheel Width 2"
Standards CSA, C-Tick, EMC, ANSI, EPA, CARB Compliant
Includes Rear Bagger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

Alternate Search Terms