Check Availability
  • Emergency Lightsticks
  • SNAPLIGHT BY CYALUME TECHNOLOGIES 

    Orange High Intensity Lightstick, 8" Length, 1/2 hr. Duration, 12 PK

  • Item # 6END0
  • Mfr. Model # 9-27035201
Orange High Intensity Lightstick, 8" Length, 1/2 hr. Duration, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SnapLight® lightstick offers a safe alternative to traditional flares. The high-intensity light stick features a reflective strip to enhance visibility up to 1 mi. Includes integrated wire stand for easy setup and activation. Attached bipod stand and reflective band for greater visibility.
Show More Close
 

Technical Specifications

Item # 6END0
Mfr. Model # 9-27035201
UNSPSC #39111702
Shipping Weight 1.72 lbs
Country of Origin USA *
Item High Intensity Lightstick
Color Orange
Duration 1/2 hr.
Length 8"
Shelf Life 2 yr.
Includes Attached Bipod Stand and Reflective Band For Greater Visibility
* This product's country of origin is subject to change