Check Availability
  • SNAPCONNECT 

    Wall Switch, Switch Type: 3-Way, Switch Function: Maintained, Style: Toggle

  • Item # 31A353
  • Mfr. Model # SNAP1203INA
Wall Switch, Switch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall switch is designed for use in commercial construction, as well as in healthcare and hospitality applications. It is also recommended for installations with potential for frequent device change-outs. It features an abuse-resistant thermoplastic rocker for heavy-duty applications, along with a stainless steel autoground clip, and an enclosure design free of exposed energized parts.
Show More Close
 

Technical Specifications

Item # 31A353
Mfr. Model # SNAP1203INA
UNSPSC #39121507
Catalog Page 421
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Wall Switch
Switch Type 3-Way
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120 to 277
Rated HP 1/2 to 2
Wiring Method Wiring Module
Color Ivory
Application Environment Commercial Environments
Antimicrobial No
Description/Special Features Abuse-Resistant Thermoplastic Rocker for Heavy-Duty Applications
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions