Check Availability
  • SNAPCONNECT 

    Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Toggle

  • Item # 31A351
  • Mfr. Model # SNAP1201LANA
Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Toggle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This illuminated wall switch is designed for use in commercial construction, healthcare, and hospitality applications. It features an abuse-resistant thermoplastic rocker for heavy-duty applications, along with a stainless steel autoground clip and an enclosure design free of exposed energized parts. Use in installations with potential for frequent device change-outs.
Show More Close
 

Technical Specifications

Item # 31A351
Mfr. Model # SNAP1201LANA
UNSPSC #39121507
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120 to 277
Rated HP 1/2 to 2
Wiring Method Wiring Module
Color Light Almond
Application Environment Commercial
Antimicrobial No
Description/Special Features Abuse-Resistant Thermoplastic Rocker for Heavy-Duty Applications
Standards UL/CSA
* This product's country of origin is subject to change

Welcome Sign In