Check Availability
  • SNAPCONNECT 

    15A Heavy Use Hospital Grade Receptacle, White; Tamper Resistant: Yes

  • Item # 31A343
  • Mfr. Model # SNAP8200WA
15A Heavy Use Hospital Grade Receptacle, White; Tamper Resistant: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31A343
Mfr. Model # SNAP8200WA
UNSPSC #39121406
Shipping Weight 0.2 lbs
Country of Origin China *
Item Receptacle
Type - Plugs and Receptacles Straight Blade
Application Environment Heavy Use Hospital Grade
Amps - Plugs and Receptacles 15
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Voltage - Plugs and Receptacles 125VAC
Number of Poles 2
Number of Wires 3
Tamper Resistant Yes
Weather Resistant - Plugs and Receptacles No
Outlet Type - Plugs and Receptacles Standard Duplex
Mounting Type - Plugs and Receptacles Flush
Color - Plugs and Receptacles White
Item - Plugs and Receptacles Receptacle
Wiring Method - Plugs and Receptacles Modular
Surge Suppression No
Material Nylon
Phase 1
IP Rating 20
Power Indicator No
Corrosion Resistant No
Number of Gangs 1
Description Finder Groove Face
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms