Check Availability
  • SNAP-TITE 

    9/16"-18 Steel Hydraulic Coupler Nipple, 3/8" Body Size

  • Item # 20LJ26
  • Mfr. Model # VHN6-6EM
9/16"-18 Steel Hydraulic Coupler Nipple, 3/8" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20LJ26
Mfr. Model # VHN6-6EM
UNSPSC #27121701
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type H
Series H
Connection Type UNF
Coupler Thread Size 9/16"-18
Coupler Body Size 3/8"
Coupler Flow Rate 5.0 gpm
Max. Pressure 4500 psi
Coupler Body Material Steel
Sleeve Material Steel
Coupler Finish Zinc Plated
Operating Temp. Range -40 Degrees to 200 Degrees F
Length 2-1/4"
Coupler Connection Type UNF
Seal Material Buna
Shut Off Yes
Valve Design Poppet
Locking Mechanism Ball
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov