Check Availability
  • SNAP-TITE 

    3/8"-18 Brass Hydraulic Coupler Nipple

  • Item # 20LF50
  • Mfr. Model # BVHN6-6M
3/8"-18 Brass Hydraulic Coupler Nipple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The SNAP-TITE hydraulic coupler body is an innovative, high-pressure coupler suitable for use with oil and gas. Designed specifically for vacuum and medium pressure service, providing a dependable means for speeding fluid line changeover in autoclave applications.
Show More Close
 

Technical Specifications

Item # 20LF50
Mfr. Model # BVHN6-6M
UNSPSC #27121701
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type H
Series H
Connection Type MNPT
Coupler Thread Size 3/8"-18
Coupler Body Size 3/8"
Coupler Flow Rate 25.0 gpm
Max. Pressure 2250 psi
Coupler Body Material Brass
Sleeve Material Brass
Coupler Finish Plain
Seal Type Buna N
Operating Temp. Range -40 Degrees to 200 Degrees F
Coupler Connection Type MNPT
Seal Material Buna
Shut Off Yes
Valve Design Poppet
Locking Mechanism Ball
For Use With Rubber Hose
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov