Check Availability
  • Hydraulic Quick Couplers
  • SNAP-TITE 

    3/8"-18 316 Stainless Steel Hydraulic Coupler Nipple, 3/8" Body Size

  • Item # 20LH06
  • Mfr. Model # SVHN6-6M
3/8"-18 316 Stainless Steel Hydraulic Coupler Nipple, 3/8" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20LH06
Mfr. Model # SVHN6-6M
UNSPSC #27121701
Shipping Weight 0.195 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type H
Series H
Connection Type NPT
Coupler Thread Size 3/8"-18
Coupler Body Size 3/8"
Coupler Flow Rate 5.0 gpm
Max. Pressure 4000 psi
Coupler Body Material 316 Stainless Steel
Sleeve Material 316 Stainless Steel
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 200 Degrees F
Length 2-9/64"
Coupler Connection Type NPT
Seal Material Buna
Shut Off Yes
Valve Design Poppet
Locking Mechanism Ball
For Use With Rubber Hose
Includes Threaded, Barbed, Push-to-Connect, Dry Disconnect
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov