Check Availability
  • SNAP-TITE 

    3/4"-16 Steel Hydraulic Coupler Nipple, 1/2" Body Size

  • Item # 20LJ31
  • Mfr. Model # VHN8-8EF
3/4"-16 Steel Hydraulic Coupler Nipple, 1/2" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Features superior flow and low pressure drop.
Show More Close
 

Technical Specifications

Item # 20LJ31
Mfr. Model # VHN8-8EF
UNSPSC #27121701
Catalog Page 2489
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type H
Series H
Connection Type UNF
Coupler Thread Size 3/4"-16
Coupler Body Size 1/2"
Coupler Flow Rate 14.0 gpm
Max. Pressure 4000 psi
Coupler Body Material Steel
Sleeve Material Steel
Coupler Finish Zinc Plated
Operating Temp. Range -40 Degrees to 200 Degrees F
Length 2-3/32"
Coupler Connection Type UNF
Seal Material Buna
Shut Off Yes
Valve Design Poppet
Locking Mechanism Ball
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov