Check Availability
  • SNAP-TITE 

    3/4"-14 Steel Hydraulic Coupler Nipple

  • Item # 20LJ10
  • Mfr. Model # VHN12-12FV
3/4"-14 Steel Hydraulic Coupler Nipple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20LJ10
Mfr. Model # VHN12-12FV
UNSPSC #27121701
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type H
Series H
Connection Type FNPT
Coupler Thread Size 3/4"-14
Coupler Body Size 3/4"
Coupler Flow Rate 25.0 gpm
Max. Pressure 3500 psi
Coupler Body Material Steel
Sleeve Material Steel
Coupler Finish Zinc Plated
Operating Temp. Range -20 Degrees to 375 Degrees F
Coupler Connection Type FNPT
Seal Material Viton
Shut Off Yes
Valve Design Poppet
Locking Mechanism Ball
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov