Check Availability
  • SNAP-TITE 

    1/4"-18 Brass Hydraulic Coupler Nipple

  • Item # 20LF46
  • Mfr. Model # BVHN4-4M
1/4"-18 Brass Hydraulic Coupler Nipple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20LF46
Mfr. Model # BVHN4-4M
UNSPSC #27121701
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type H
Series H
Connection Type MNPT
Coupler Thread Size 1/4"-18
Coupler Body Size 1/4"
Coupler Flow Rate 110.0 gpm
Max. Pressure 2250 psi
Coupler Body Material Brass
Sleeve Material Brass
Coupler Finish Plain
Seal Type Buna N
Operating Temp. Range -40 Degrees to 200 Degrees F
Coupler Connection Type MNPT
Seal Material Buna
Shut Off Yes
Valve Design Poppet
Locking Mechanism Ball
For Use With Rubber Hose
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov