Check Availability
  • SNAP-TITE 

    1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple, 1/4" Body Size

  • Item # 20LH01
  • Mfr. Model # SVHN4-4M
1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple, 1/4" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20LH01
Mfr. Model # SVHN4-4M
UNSPSC #27121701
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type H
Series H
Connection Type MNPT
Coupler Thread Size 1/4"-18
Coupler Body Size 1/4"
Coupler Flow Rate 3.8 gpm
Max. Pressure 5000 psi
Coupler Body Material 316 Stainless Steel
Sleeve Material 316 Stainless Steel
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 200 Degrees F
Length 2-1/32"
Coupler Connection Type MNPT
Seal Material Buna
Shut Off Yes
Valve Design Poppet
Locking Mechanism Ball
For Use With Rubber Hose
Includes Threaded, Barbed, Push-to-Connect, Dry Disconnect
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov