Check Availability
  • Hydraulic Quick Couplers
  • SNAP-TITE 

    1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple, 1/4" Body Size

  • Item # 20LG98
  • Mfr. Model # SVHN4-4F
1/4"-18 316 Stainless Steel Hydraulic Coupler Nipple, 1/4" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Features superior flow and low pressure drop.
Show More Close
 

Technical Specifications

Item # 20LG98
Mfr. Model # SVHN4-4F
UNSPSC #27121701
Catalog Page 2491
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Hydraulic Coupler Nipple
Quick Coupler Type Hydraulic Coupler Nipple
Coupler Interchange Type H
Series H
Connection Type FNPS
Coupler Thread Size 1/4"-18
Coupler Body Size 1/4"
Coupler Flow Rate 3.8 gpm
Max. Pressure 5000 psi
Coupler Body Material 316 Stainless Steel
Sleeve Material 316 Stainless Steel
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 200 Degrees F
Length 1-19/32"
Coupler Connection Type FNPS
Seal Material Buna
Shut Off Yes
Valve Design Poppet
Locking Mechanism Ball
Includes Threaded, Barbed, Push-to-Connect, Dry Disconnect
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov