Check Availability
  • SNAP-TITE 

    1/4"-18 316 Stainless Steel Hydraulic Coupler Body

  • Item # 20LG28
  • Mfr. Model # SPHC4-4FV
1/4"-18 316 Stainless Steel Hydraulic Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20LG28
Mfr. Model # SPHC4-4FV
UNSPSC #27121701
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Hydraulic Coupler Body
Quick Coupler Type Hydraulic Coupler Body
Coupler Interchange Type PH
Series PH
Connection Type FNPT
Coupler Thread Size 1/4"-18
Coupler Body Size 1/4"
Coupler Flow Rate 3.8 gpm
Max. Pressure 10,000 psi
Coupler Body Material 316 Stainless Steel
Sleeve Material 316 Stainless Steel
Coupler Finish Plain
Operating Temp. Range -40 Degrees to 200 Degrees F
Bearing Material 316 Stainless Steel
Coupler Connection Type FNPT
Seal Material Buna
Shut Off No
Valve Design Poppet
Locking Mechanism Ball
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov