Check Availability
1"-11-1/2 Steel Hydraulic Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Innovative, high-pressure components suitable for use with oil and gas.
Show More Close
 

Technical Specifications

Item # 20LF69
Mfr. Model # PHC16-16F
UNSPSC #27121701
Catalog Page 2491
Shipping Weight 0.94 lbs
Country of Origin USA *
Item Hydraulic Coupler Body
Quick Coupler Type Hydraulic Coupler Body
Coupler Interchange Type PH
Series PH
Connection Type FNPT
Coupler Thread Size 1"-11-1/2
Coupler Body Size 1"
Coupler Flow Rate 3.8 gpm
Max. Pressure 6000 psi
Coupler Body Material Steel
Sleeve Material Steel
Coupler Finish Zinc Plated
Seal Type Buna N
Operating Temp. Range -40 Degrees to 200 Degrees F
Bearing Material 440 Stainless Steel
Coupler Connection Type FNPT
Seal Material Buna
Shut Off No
Valve Design Poppet
Locking Mechanism Ball
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov