This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SNAP-SEAL 

    Extender Panel, 24" W x 85-1/4" H x 1" L

  • Item # 52HM13
  • Mfr. Model # SS24EP
Extender Panel, 24" W x 85-1/4" H x 1" L

Technical Specifications

Item # 52HM13
Mfr. Model # SS24EP
UNSPSC #30201801
Shipping Weight 17.8 lbs
Country of Origin USA *
Item Extender Panel
Height 85-1/4"
Length 1"
Width 24"
For Use With Mfr. No. SS48DR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.