Check Availability
  • SNAP-SEAL 

    Anteroom Extender,74"W x 1-1/2"H x 24"L

  • Item # 52HM15
  • Mfr. Model # SS6ARE
Anteroom Extender,74"W x 1-1/2"H x 24"L
Qty
  • Web Price
    $1,253.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HM15
Mfr. Model # SS6ARE
UNSPSC #30201801
Shipping Weight 21.6 lbs
Country of Origin USA *
Item Anteroom Extender Panel
Height 1-1/2"
Length 24"
Width 74"
For Use With Mfr. No. SS47AR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close