Check Availability
  • SNAP-LOC 

    Tie Down Strap, 15 ft.L x 1-1/2"W, 1000 lb. Load Limit, Adjustment: Ratchet

  • Item # 49X582
  • Mfr. Model # SLTHJ115ATRYI
Tie Down Strap, 15 ft.L x 1-1/2"W, 1000 lb. Load Limit, Adjustment: Ratchet Tie Down Strap,Ratchet,Poly,15 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 49X582
Mfr. Model # SLTHJ115ATRYI
UNSPSC #31151904
Shipping Weight 1.8 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 15 ft.
Cargo Tie Down Width 1-1/2"
Working Load Limit 1000 lb.
Breaking Strength 3000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type J-Hook
For Use With Trucks, Pickups, Trailers, Truck Racks and Equipment
Includes Removable Release Handle
Manufacturers Warranty Length 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms