Check Availability
  • SNAP-LOC 

    Tie Down Strap, 16 ft.L x 2"W, 1467 lb. Load Limit, Adjustment: Ratchet

  • Item # 19XZ65
  • Mfr. Model # SLTE216RR
Tie Down Strap, 16 ft.L x 2"W, 1467 lb. Load Limit, Adjustment: Ratchet Tie Down Strap,Ratchet,Poly,16 ft. Tie Down Strap,Ratchet,Poly,16 ft. Tie Down Strap,Ratchet,Poly,16 ft. Tie Down Strap,Ratchet,Poly,16 ft. Tie Down Strap,Ratchet,Poly,16 ft. Tie Down Strap,Ratchet,Poly,16 ft. Tie Down Strap,Ratchet,Poly,16 ft. Tie Down Strap,Ratchet,Poly,16 ft. Tie Down Strap,Ratchet,Poly,16 ft. Tie Down Strap,Ratchet,Poly,16 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This logistic E-Strap with heavy duty torque Ratchet connects to SNAPLCOS E-Track Singles and E-Track. Includes 18 inch lead end with 16 foot overall length and sewn on Hook & Loop fastener for easy storage. Strap is made from 2" wide heavy duty polyester webbing. Ratchet strap is designed for service technicians to move any type of cargo. For use with truck beds, tractors, forklifts, pallet racks, car frames, safety restraints, trailers, and off-road vehicles.
Show More Close
 

Technical Specifications

Item # 19XZ65
Mfr. Model # SLTE216RR
UNSPSC #31151903
Catalog Page 1107
Shipping Weight 2.33 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 16 ft.
Cargo Tie Down Width 2"
Working Load Limit 1467 lb.
Breaking Strength 4400 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Red
Cargo Tie Down End Type Spring E-Track
For Use With SNAPLOCS E-Track Singles and E-Track
Includes 18" Lead End, Hook & Loop Storage Fastener, E-Fitting Ends
Manufacturers Warranty Length 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms