Check Availability
  • SNAP-LOC 

    Logistic E-Fitting, Steel, 1467 lb.

  • Item # 19XZ80
  • Mfr. Model # SLCAEI2
Logistic E-Fitting, Steel, 1467 lb. Logistic E-Fitting,Steel,1467 lb. Logistic E-Fitting,Steel,1467 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a 4400-lb. break strength and a 1467-lb. working load, with a durable zinc-plated finish, these E-fittings provide a fast, safe, easy way to connect Snap-LocĀ® cinch straps and more to E-Track Singles and E-Track (available separately).
Show More Close
 

Technical Specifications

Item # 19XZ80
Mfr. Model # SLCAEI2
UNSPSC #24102101
Catalog Page 1107
Shipping Weight 0.55 lbs
Country of Origin China *
Item Logistic E-Fitting
Material Steel
Working Load Limit 1000 lb.
Mounting Style E-Track and SNAPLOCS
Length 2"
Width 6"
Depth 1/2"
Finish Zinc Plated
For Use With SNAPLOCS E-Track Strap Anchors
Includes (2) E-Fittings
* This product's country of origin is subject to change

Compliance and Restrictions