Check Availability
  • SNAP-LOC 

    Hex Head Lag Screw,Steel,5/16in

  • Item # 19XZ84
  • Mfr. Model # SLCFLSDS3
Hex Head Lag Screw,Steel,5/16in Hex Head Lag Screw,Steel,5/16in Hex Head Lag Screw,Steel,5/16in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a zinc-plated finish, these hex head lag screws with built-in washer heads fasten two Snap-LocĀ® E-Track Single anchors (available separately) to structural wood framing on tractors, pallet racks, trailers, and more. Other Snap-Loc system accessories, straps, and fastener sets are available separately.
Show More Close
 

Technical Specifications

Item # 19XZ84
Mfr. Model # SLCFLSDS3
UNSPSC #31161608
Catalog Page 1107
Shipping Weight 0.2 lbs
Country of Origin China *
Item Hex Head Lag Screw
Material Steel
Finish Zinc Plated
Grade 5
System of Measurement Inch
Size 5/16"
Length 3"
Thread Style Coarse
Screw Size 5/16"
Hex Size 1/2"
Meets/Exceeds ASME B18.2.1
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions