Check Availability
  • SMITH & WESSON 

    Elite* Anti-Fog, Scratch-Resistant Safety Glasses , Smoke Lens Color

  • Item # 2UYG5
  • Mfr. Model # 21303
  • (4)
Elite* Anti-Fog, Scratch-Resistant Safety Glasses , Smoke Lens Color Safety Glasses,Smoke Safety Glasses,Smoke Safety Glasses,Smoke Safety Glasses,Smoke Safety Glasses,Smoke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY Smith & Wesson® Elite™ Safety Glasses feature a lightweight, "retro-style" design. Black, wide-temple frames provide structural integrity, stability, and wraparound protection. Anti-scratch, anti-fog lenses are smoke-tinted to reduce glare on bright, sunny days. Include a Smith & Wesson microfiber carry pouch that doubles as a cleaning cloth.
Show More Close
 

Technical Specifications

Item # 2UYG5
Mfr. Model # 21303
UNSPSC #46181802
Catalog Page 1657
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Elite*
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Microfiber Bag
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms