Check Availability
  • SMITH & WESSON 

    Smith & Wesson® 44 Magnum Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 21A176
  • Mfr. Model # 23453
Smith & Wesson® 44 Magnum Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY Smith & Wesson® 44 Magnum® Safety Glasses provide all-day comfort, protection, and style. Minimal black frames hold smoke-colored, scratch-resistant lenses for maximum visible light transmission. Base curve allows lenses to hug your face both side-to-side and up-and-down. Feature anti-fog coating for use in humid environments, soft-touch rubber temples that contour around the head, flexible nose piece that conforms to all nose shapes, and air vents on the temples to maximize air flow.
Show More Close
 

Technical Specifications

Item # 21A176
Mfr. Model # 23453
UNSPSC #46181802
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series 44 Magnum(R)
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms