Check Availability
  • SMITH & WESSON 

    Phantom Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 33VA53
  • Mfr. Model # 19838
Phantom Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY Smith & Wesson® Phantom Safety Glasses have a futuristic, frameless, wrap-around design. Straight-back, bayonet design with stainless, nickel-free temples helps eliminate pressure and ribbed nosepiece keeps eyewear from slipping, for hours of comfortable wear at a time. These protective glasses feature pewter frames with scratch-resistant, anti-fog, clear lenses that provide 99.9% UVA / UVB / UVC protection and meet ANSI Z87.1+ standards for high impact.
Show More Close
 

Technical Specifications

Item # 33VA53
Mfr. Model # 19838
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Smith & Wesson(R) Phantom
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Pewter
Eyewear Size Universal
Frame Material Metal
Lens Material Polycarbonate
Temple Color Pewter
Temple Style Ratchet Hinge
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms