Check Availability
  • SMITH LIGHT COMMERCIAL 

    35 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 70 lb. Capacity

  • Item # 45DT19
  • Mfr. Model # 800-Y03-35
35 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 70 lb. Capacity
Qty
  • Web Price
    $642.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DT19
Mfr. Model # 800-Y03-35
UNSPSC #40141701
Shipping Weight 88.0 lbs
Country of Origin Mexico *
Item Grease Interceptor
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 3"
Flow Rate - Drains 35 gpm
Capacity - Drains 70 lb.
Material of Construction - Drains Coated Fabricated Steel
Connection Type No Hub
Overall Height 22-3/8"
Overall Width 23-1/4"
Overall Depth 19"
Finish Coated Fabricated Steel
For Use With Kitchen Sinks or Dishwashers
Features Non-skid Diamond Plate Cover
Includes Flow Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms