Check Availability
  • SMITH LIGHT COMMERCIAL 

    20 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 40 lb. Capacity

  • Item # 45DT17
  • Mfr. Model # 800-Y03-20
20 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 40 lb. Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DT17
Mfr. Model # 800-Y03-20
UNSPSC #40141701
Shipping Weight 67.0 lbs
Country of Origin Mexico *
Item Grease Interceptor
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 3"
Flow Rate - Drains 20 gpm
Capacity - Drains 40 lb.
Material of Construction - Drains Coated Fabricated Steel
Connection Type No Hub
Overall Height 19-3/8"
Overall Width 20-1/4"
Overall Depth 16-3/4"
Finish Coated Fabricated Steel
For Use With Kitchen Sinks or Dishwashers
Features Non-skid Diamond Plate Cover
Includes Flow Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms