Check Availability
  • SMITH-COOPER 

    304L Stainless Steel Concentric Reducer, 3" x 2" Pipe Size - Pipe Fitting, Schedule 40 Fitting Sched

  • Item # 1RTX2
  • Mfr. Model # S2044CR030020
304L Stainless Steel Concentric Reducer, 3" x 2" Pipe Size - Pipe Fitting, Schedule 40 Fitting Sched
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a thicker wall for higher-pressure applications, this SMITH-COOPER Schedule 40 concentric reducer is 304L stainless steel construction. It consists of a chromium-nickel material that offers very good corrosion resistance. Fitting is suitable for use with unthreaded pipe in air, water, oil, and natural gas applications.
Show More Close
 

Technical Specifications

Item # 1RTX2
Mfr. Model # S2044CR030020
UNSPSC #40142305
Shipping Weight 2.1 lbs
Country of Origin China *
Item Concentric Reducer
Pipe Fitting Material 304L Stainless Steel
Fitting Schedule/Class Schedule 40
Pipe Size - Pipe Fitting 3" x 2"
Fitting Connection Type Butt Weld
Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In