Check Availability
  • SMITH-COOPER 

    304L Stainless Steel Concentric Reducer, 2" x 1-1/2" Pipe Size - Pipe Fitting, Schedule 10 Fitting S

  • Item # 1RRH4
  • Mfr. Model # S2014CR020014
304L Stainless Steel Concentric Reducer, 2" x 1-1/2" Pipe Size - Pipe Fitting, Schedule 10 Fitting S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An economical alternative for lower-pressure applications, this SMITH-COOPER Schedule 10 cocentric reducer fitting is 304L stainless steel construction. It consists of a chromium-nickel material that offers very good corrosion resistance. Fitting is suitable for use with unthreaded pipe in air, water, oil, and natural gas applications.
Show More Close
 

Technical Specifications

Item # 1RRH4
Mfr. Model # S2014CR020014
UNSPSC #40142305
Shipping Weight 0.65 lbs
Country of Origin China *
Item Concentric Reducer
Pipe Fitting Material 304L Stainless Steel
Fitting Schedule/Class Schedule 10
Pipe Size - Pipe Fitting 2" x 1-1/2"
Fitting Connection Type Butt Weld
Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
* This product's country of origin is subject to change

Compliance and Restrictions