Check Availability
  • SMITH-BLAIR 

    Service Saddle Repair Clamp, 12" Pipe Size, Fits Outside Dia. 12.75" to 13.20"

  • Item # 5LGU4
  • Mfr. Model # 31500132010000 IP
Service Saddle Repair Clamp, 12" Pipe Size, Fits Outside Dia. 12.75" to 13.20"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this clamp to tap into and tee off of existing pipes. The fully entrapped gaskets hold the tee tightly in place in the tapped cavity. The wide band spread prevents pipe damage when tightening.
Show More Close
 

Technical Specifications

Item # 5LGU4
Mfr. Model # 31500132010000 IP
UNSPSC #40142322
Catalog Page 2813
Shipping Weight 6.4 lbs
Country of Origin China *
Item Repair Clamp
Type Service Saddle
Material Ductile Iron with 304 Stainless Steel Straps
Gasket Material Nitrile
Fits Outside Dia. 12.75" to 13.20"
Pipe Size 12"
Outlet Pipe Size 1-1/4"
Outlet Connection IP
Max. Pressure (PSI) 300
Temp. Range -20F to 180F
Number of Bolts 2
Bolt Size 5/8"
Bolt Material Stainless Steel
Standards NSF61, AWWA C800, ASTM A536
* This product's country of origin is subject to change

Compliance and Restrictions