Check Availability
  • SMITH-BLAIR 

    Full Circle Repair Clamp, 8" Pipe Size, Fits Outside Dia. 8.54" to 8.94"

  • Item # 5LGX3
  • Mfr. Model # 238086307006 IP
Full Circle Repair Clamp, 8" Pipe Size, Fits Outside Dia. 8.54" to 8.94"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full-circle clamp repairs damaged pipe. The lugs are removable to allow installation in tight spaces and the bolts are drop-in style.
Show More Close
 

Technical Specifications

Item # 5LGX3
Mfr. Model # 238086307006 IP
UNSPSC #40142322
Shipping Weight 12.87 lbs
Country of Origin China *
Item Repair Clamp
Type Full Circle
Material 304 Stainless Steel
Gasket Material Nitrile
Fits Outside Dia. 8.54" to 8.94"
Pipe Size 8"
Outlet Pipe Size 3/4"
Outlet Connection IP
Max. Pressure (PSI) 300
Temp. Range -20F to 180F
Number of Bolts 3
Length 7-1/2"
Bolt Size 5/8 x 6 7/8"
Bolt Material Carbon Steel
Standards ASTM A536, ANSI A21.11
* This product's country of origin is subject to change

Compliance and Restrictions